Summer windscreen cleaner Rapid
CLNR-WSCRN-SUM-ADD-RAPID-5LTR
Art.-no. 0892332952
EAN 4046777211375
Register now and access more than 125,000 products
Special cleaning additives
- Removes smears from the windscreen
- Prevents smearing on the windscreen
- Provides good visibility
- Removes bugs and other impurities
Very good compatibility with various materials
- Does not attack polycarbonate glass
- Gentle on paint and rubber
Fresh and pleasant scent
Colour: orange
Datasheets(X)
Usable with all types of windscreen cleaner nozzles (including the fan spray types).
Unscrew the cap and pour the required volume of undiluted fluid into the windscreen cleaner reservoir.
Contents | 5 l |
Container | Canister |
Chemical basis | Anionic tenside |
Smell/fragrance | Peach |
Colour | Orange |
pH value | 6-7 |
Density | 1.03 g/cm³ |
AOX-free | Yes |
Silicone-free | Yes |