Super de-icer spray
Super de-icer spray
DEICESPR-500ML
Art.-no. 0892332988
EAN 4056807951294
Register now and access more than 125,000 products
Heavily iced windows are quickly and effectively cleared of ice and white frost
- No need to laboriously "scrape the windows clean"
- Fast application
Protects reliably against re-icing and ensures clear visibility - even before the interior reaches operating temperature
Very good material compatibility - does not attack paint, rubber or plastics
Methanol-free
Pleasant citrus scent
Methanol-, AOX- and silicone-free
Datasheets(X)
For all types of windows in the automotive industry requiring clearance of frost or ice. Material compatibility with paint, rubber, polycarbonate and PMMA
Spray the car windows from top to bottom with Würth Super Anti-Freeze spray. Remove thawed ice with a scraper or cloth. To prevent renewed formation of ice, you can spray a thin layer again.
If ice has formed on the inside of the vehicle, spray the Würth Super Anti-Freeze spray onto a cloth and rub the glass briefly.
Contents | 500 ml |
Weight of content | 415 g |
Smell/fragrance | Alcohol |
Colour | Blue transparent |
pH value | 8.0 |
Density | 830 kg/m³ |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!