Welcome to Würth Slowakia For trade customers only

Superglue set, 3 pcs

Superglue set, 3 pieces
SUPGLU-SET-DOS-50G-W.ACT/CLNR-3PCS

Art.-no. 0893964021

EAN 4099618125485

Price for selected packaging unit
Superglue set, 3 pcs

Art.-no. 0893964021

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal 3-piece set for easy gluing.

Quick to harden



Includes


  • Activator

  • Superglue

  • Adhesive remover
Notice

Special dispensing tip prevents unwanted gluing and allows for precise work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for both smooth and porous substrates. For bonding wood, cork, ceramics, plastic, metal, rubber etc.

Instructions

Apply the activator to one side and the superglue to the other side. Bring the sides together. Clean off residue with the adhesive remover.

Number of pieces in assortment/set

3 PCS

Superglue set, 3 pcs including:
Standard superglue, viscous, with Dos
0 x
Standard superglue, viscous, with Dos

SUPGLU-CYANACRYLIC-VISCOUS-DOS-50G

Description: Special superglue for porous surfaces
Quantity: 0 x
Cleaner for superglue
0 x
Cleaner for superglue

CLNR-SUPGLU-5ML

Description: Simple removal of adhesive residues
Quantity: 0 x
0 x
Activator

ACT-SUPGLU-CYANACRYLATE-150ML

Description: To accelerate the curing of superglues
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information