Support clip Nova Grip Zinc-plated steel C45
Support clip Nova Grip MTH steel zinc plated
SPRTCLIP-NOGR-STDD-(ZN)-M12

Register now and access more than 125,000 products
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.
For type M12-LAS, height equalisation of two additional spacers (compared to standard type) is integrated.
Datasheets(X)
CAD data (available after login)
General construction permit no. Z-14.4-493 for support clips governs support clip connections for static, effectively static and dynamic effects.
Screws and support clips that have already been subjected to dynamic effects may not be reused.
Rated values of load capacity and threshold tensile force per clamped connection are described in general construction permit no. Z-14.4-493.
For fixing connection elements, an assembly plate (strength class S235 or higher/plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493.
Screw fittings according to DIN EN 14399-1 or DIN EN 15048-1 consisting of hexagonal screws of strength class 8.8 or 10.9, nuts of strength class 8 or 10 and associated washers with a minimum hardness of 100 HV must be used, whereby for fittings of strength class 10.9 two washers are to be placed beneath the nuts in each instance.
![]() | |
Suitable for screw | M12 |
Diameter of hole (d1) | 13 mm |
Länge (l1) | 43 mm |
Breite (b1) | 38 mm |
Höhe (h1) | 23 mm |
Nose length (e1) | 17 mm |
Distance from end of terminal to the middle of the drill hole (c1) | 19 mm |
Clamp height range (G) | -6 to 14 mm |
Werkstoff | Unalloyed steel, C45 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Conditions for tightening torque | See approval |
Tightening torque for property class 8.8 | 75 Nm |
Tightening torque for property class 10.9 | 85 Nm |
Typbezeichnung | Standard |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!