Support clip, type BA
Support clip, type BA
SPRTCLIP-BA-NH12,5MM-(HDG)-M20
Register now and access more than 125,000 products
Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Permissible tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Nperm = NR,d / γF (partial safety factor γF = 1.4).
Permissible transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Vperm = VaR,d / γF (partial safety factor γF = 1.4).
Datasheets(X)
CAD data (available after login)
With straight and angled flange ≤ 8°
Usable spacers: Type BH, BF1, BG1
![]() | |
Suitable for screw (d1) | M20 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 35 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 21 mm |
Width (b2) | 44 mm |
Height (h1) | 11 mm |
Cam height (h2) | 12.5 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 290 Nm |
Conditions for tightening torque | See approval |
Permissible tensile force when pulled straight | 67.64 kN |
Permissible transverse tensile force | 6.79 kN |
Type description | BA |
Other standard | WN 485-2 |
