Welcome to Würth Slowakia For trade customers only

Support clip, type BA

Support clip, type BA
SPRTCLIP-BA-NH7MM-(HDG)-M10

Art.-no. 0485011007

EAN 4047376310131

Price for selected packaging unit
Support clip, type BA

Art.-no. 0485011007

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel; material: Nodular cast iron (cast iron with graphite nodules)

Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

With straight and angled flange ≤ 8°



Usable spacers: Type BH, BF1, BG1

Suitable for screw (d1)

M10

Distance from end of terminal 2 to the middle of the drill hole (c1)

20 mm

Distance from end of terminal to the middle of the drill hole (b1)

12 mm

Width (b2)

26 mm

Height (h1)

6 mm

Cam height (h2)

7 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

20 Nm

Conditions for tightening torque

See approval

Permissible tensile force when pulled straight

13.57 kN

Type description

BA

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information