Welcome to Würth Slowakia For trade customers only

Support clip, type BB

SPRTCLIP-BB-NH12,5MM-(HDG)-M20

Art.-no. 0485022012

EAN 4047376322240

Price for selected packaging unit
Support clip, type BB

Art.-no. 0485022012

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Type BB features a flat surface, so that a nut or head of a bolt can be fully tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With straight and angled flange ≤ 8°



Usable spacers: Type BH, BF1, BG1



The clip is also suitable for use with bolts, U-bolts and threaded rods.

Suitable for screw (d1)

M20

Distance from end of terminal 2 to the middle of the drill hole (c1)

35 mm

Distance from end of terminal to the middle of the drill hole (b1)

21 mm

Width (b2)

44 mm

Height (h1)

21 mm

Cam height (h2)

12.5 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

290 Nm

Conditions for tightening torque

See approval

Permissible tensile force when pulled straight

67.64 kN

Permissible transverse tensile force

6.79 kN

Type description

BB

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information