Support clip, type BB
SPRTCLIP-BB-NH9MM-(HDG)-M24
Register now and access more than 125,000 products
Type BB features a flat surface, so that a nut or head of a bolt can be fully tightened.
Permissible tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Nperm = NR,d / γF (partial safety factor γF = 1.4).
Permissible transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Vperm = VaR,d / γF (partial safety factor γF = 1.4).
Datasheets(X)
With straight and angled flange ≤ 8°
Usable spacers: Type BH, BF1, BG1
The clip is also suitable for use with bolts, U-bolts and threaded rods.
![]() | |
Suitable for screw (d1) | M24 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 49 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 26 mm |
Width (b2) | 53 mm |
Height (h1) | 25 mm |
Cam height (h2) | 9 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 490 Nm |
Conditions for tightening torque | See approval |
Permissible tensile force when pulled straight | 91.43 kN |
Permissible transverse tensile force | 9.14 kN |
Type description | BB |
Other standard | WN 485-2 |
