Support clip, type BC
SPRTCLIP-BC-RIM-(HDG)-M10
Art.-no. 04851310
EAN 4047376311534
Register now and access more than 125,000 products
Features a depression to secure the head of the hexagonal bolt while the nut is tightened
The support clip is used for mounting at edges. It grips around the flange edges of profiles and supports.
Support clip is not suitable for transverse loads!
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Datasheets(X)
![]() | |
Suitable for screw (d1) | M10 |
Distance (c1) | 4 mm |
Min. grip width (c1) | 4 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 12 mm |
Width (b2) | 29 mm |
Height (h1) | 6 mm |
Cam height (h2) | 6 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 10 Nm |
Recommended tensile load | 10 kN |
Type description | BC |
Other standard | WN 485-2 |
