Welcome to Würth Slowakia For trade customers only

Support clip, type BC

Support clip, type BC
SPRTCLIP-BC-RIM-(HDG)-M12

Art.-no. 04851312

EAN 4047376311572

Price for selected packaging unit
Support clip, type BC

Art.-no. 04851312

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Features a depression to secure the head of the hexagonal bolt while the nut is tightened

Notice

The support clip is used for mounting at edges. It grips around the flange edges of profiles and supports.



Support clip is not suitable for transverse loads!



Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw (d1)

M12

Distance (c1)

6.5 mm

Min. grip width (c1)

6.5 mm

Distance from end of terminal to the middle of the drill hole (b1)

15 mm

Width (b2)

31.5 mm

Height (h1)

7 mm

Cam height (h2)

7 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

35 Nm

Recommended tensile load

17.3 kN

Type description

BC

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information