Welcome to Würth Slowakia For trade customers only

Support clip, type BE1

Support clip type BE1
SPRTCLIP-BE1-(10-30MM)-(HDG)-M24

Art.-no. 04850924

EAN 4047376314047

Price for selected packaging unit
Support clip, type BE1

Art.-no. 04850924

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
  • With straight and angled flange ≤ 5°

  • Usable spacers: Type BF2, BG2

  • The adjustment screw at the rear of the clip is used to adjust the clip to the flange.

  • Type BE1 features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Notice

Type BE1 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.



Recommended tensile load


The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis."

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw (d1)

M24

Distance from end of terminal 2 to the middle of the drill hole (c1)

49 mm

Distance from end of terminal to the middle of the drill hole (b1)

49 mm

Width (b2)

53 mm

Height (h1)

13 mm

Min./max. cam height (h3)

10-30 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

490 Nm

Recommended tensile load

84.4 kN

Recommended transverse load

18 kN

Type description

BE1

Other standard

WN 485-2

Min./max. grip range (B1)

10-30 mm

Diameter of threaded pin

12 mm

Width across flats

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information