Support clip, type BE1
Support clip type BE1
SPRTCLIP-BE1-(8-24MM)-(HDG)-M20
Register now and access more than 125,000 products
- With straight and angled flange ≤ 5°
- Usable spacers: Type BF2, BG2
- The adjustment screw at the rear of the clip is used to adjust the clip to the flange.
- Type BE1 features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Type BE1 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.
Recommended tensile load
The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis."
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw (d1) | M20 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 34 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 35 mm |
Width (b2) | 44 mm |
Height (h1) | 11 mm |
Min./max. cam height (h3) | 8-24 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 290 Nm |
Recommended tensile load | 64.48 kN |
Recommended transverse load | 11 kN |
Type description | BE1 |
Other standard | WN 485-2 |
Min./max. grip range (B1) | 8-24 mm |
Diameter of threaded pin | 10 mm |
Width across flats | 5 mm |
