Support clip, type BE2
SPRTCLIP-BE2-(6-22MM)-(HDG)-M12
Register now and access more than 125,000 products
- With straight and angled flange ≤ 5°
- Usable spacers: Type BF2, BG2
- The adjustment screw at the rear of the clip is used to adjust the clip to the flange.
- Type BE2 features a flat surface, so that a nut or head of a bolt can be fully tightened.
Type BE2 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.
Recommended tensile load
The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Datasheets(X)
![]() | |
Suitable for screw (d1) | M12 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 25.5 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 26 mm |
Width (b2) | 28.5 mm |
Height (h1) | 13 mm |
Min./max. cam height (h3) | 6-22 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 70 Nm |
Recommended tensile load | 14.88 kN |
Recommended transverse load | 1.3 kN |
Type description | BE2 |
Other standard | WN 485-2 |
Min./max. grip range (B1) | 6-22 mm |
Diameter of threaded pin | 6 mm |
Width across flats | 3 mm |
