Support clip, type BK
Support clip, type BK
SPRTCLIP-BK-(3-12MM)-W.NIB-(HDG)-M8
Register now and access more than 125,000 products
Self-adjusting support clip for connecting carriers of different shapes
Type BK is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.
Ideal for bridging slotted holes and for application at the open end of a C rail owing to wide rear section of clip.
The clips for screws Ø M8, M10 and M12 have an additional "nib" that fits into the opening of a C rail. This prevents the clip twisting on assembly.
Type BK features a flat surface, so that a nut or head of a bolt can be fully tightened.
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Datasheets(X)
CAD data (available after login)
- With straight and angled flange ≤ 15°
- Compatible spacer pieces: Type BF2, BG2
![]() | |
Suitable for screw (d1) | M8 |
Length (c1) | 37 mm |
Width (b2) | 41 mm |
Nose width | 22 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 6 Nm |
Recommended tensile load | 5 kN |
Recommended transverse load | 0.26 kN |
Type description | BK |
Other standard | WN 485-2 |
Min./max. grip range (B1) | 3-12 mm |
Min./max. grip range (perforated insert rail) (B2) | 3-9 mm |
