Welcome to Würth Slowakia For trade customers only

Support clip, type BT

Support clip, type BT
SPRTCLIP-BT-NH8MM-(HDG)-M16

Art.-no. 0485031608

EAN 4047376313613

Price for selected packaging unit
Support clip, type BT

Art.-no. 0485031608

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Type BT features a depression to secure the head of the hexagonal bolt while the nut is tightened.

Notice

Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

With angular flange 8°–10°



Usable spacers: Type BH, BF1, BG1

Suitable for screw (d1)

M16

Distance from end of terminal 2 to the middle of the drill hole (c1)

31 mm

Distance from end of terminal to the middle of the drill hole (b1)

17 mm

Width (b2)

36 mm

Height (h1)

9 mm

Cam height (h2)

8 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

150 Nm

Recommended tensile load

39.48 kN

Recommended transverse load

3.9 kN

Type description

BT

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information