Welcome to Würth Slowakia For trade customers only

Support clip, type BW

SPRTCLIP-BW-NH10MM-(HDG)-M20

Art.-no. 0485042010

EAN 4047376313712

Price for selected packaging unit
Support clip, type BW

Art.-no. 0485042010

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Type BW features a flat surface, so that a nut or head of a bolt can be fully tightened.

Notice

Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With angular flange 8°–10°



Usable spacers: Type BH, BF1, BG1

Suitable for screw (d1)

M20

Distance from end of terminal 2 to the middle of the drill hole (c1)

35 mm

Distance from end of terminal to the middle of the drill hole (b1)

21 mm

Width (b2)

44 mm

Height (h1)

21 mm

Cam height (h2)

10 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

290 Nm

Recommended tensile load

65.88 kN

Recommended transverse load

11 kN

Type description

BW

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information