Support clip, type BW
Support clip, type BW
SPRTCLIP-BW-NH6MM-(HDG)-M16
Art.-no. 0485041606
EAN 4047376313682
Register now and access more than 125,000 products
Type BW features a flat surface, so that a nut or head of a bolt can be fully tightened.
Recommended tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Recommended transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Datasheets(X)
CAD data (available after login)
With angular flange 8°–10°
Usable spacers: Type BH, BF1, BG1
![]() | |
Suitable for screw (d1) | M16 |
Distance from end of terminal 2 to the middle of the drill hole (c1) | 31 mm |
Distance from end of terminal to the middle of the drill hole (b1) | 17 mm |
Width (b2) | 36 mm |
Height (h1) | 17 mm |
Cam height (h2) | 6 mm |
Material | Spheroidal graphite iron |
RoHS-compliant | Yes |
Surface | Hot dip galvanized |
Tightening torque | 150 Nm |
Recommended tensile load | 39.48 kN |
Recommended transverse load | 3.9 kN |
Type description | BW |
Other standard | WN 485-2 |
