Welcome to Würth Slowakia For trade customers only

Support clip type LCT

Support clip type LCT
SPRTCLIP-LCT-(A2K)-(16-24MM)

Art.-no. 0971825003

EAN 4050382554154

Price for selected packaging unit
Support clip type LCT

Art.-no. 0971825003

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multifunctional for a wide range of applications
  • High load-bearing capacity

  • Including screw clip for wood screws, 4.0–4.5 mm
Notice

Only for use with static loads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

16-24 mm

Max. loading weight

120 kg

Depth (A)

42 mm

Height (B)

48 mm

Material

Spring steel

Surface

Flake zinc silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information