Support clip type SCW
Support clip for chain type SCW
SPRTCLIP-SCW-(ZNZ)-(14-20MM)-D6,5MM
Art.-no. 0971801103
EAN 4038898281139
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastener for suspension via chains
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 14-20 mm |
Max. loading weight | 90 kg |
Diameter of hole (Ø) | 6.5 mm |
Distance between support and centre of hole (A) | 30 mm |
Insertion depth (B) | 20.3 mm |
Material | Steel |
Surface | Flake zinc |
