Welcome to Würth Slowakia For trade customers only

Support clip type SCW1

Support clip type SCW1
SPRTCLIP-SCW1-(ZNZ)-(14-20MM)

Art.-no. 0971802103

EAN 4038898281191

Price for selected packaging unit
Support clip type SCW1

Art.-no. 0971802103

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for suspended components using punched mounting strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

14-20 mm

Max. loading weight

90 kg

Insertion width (A)

6.3 mm

Distance between support and centre of hole (B)

58 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information