Support clip type SCZ
Beam clamp type SCZ
SPRTCLIP-SCZ-(ZNZ)-(14-20MM)-D7MM
Art.-no. 0971809203
EAN 4038898282242
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mounting element for suspensions by means of screws and threaded rods
Fastenings for cables using cable ties up to 7.8 mm in width
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 14-20 mm |
Max. loading weight | 45 kg |
Suitable for threaded rods (Ø) | M6 |
Insertion depth (B) | 33 mm |
Design | With through-hole 7 mm |
Material | Steel |
Surface | Flake zinc |
