Welcome to Würth Slowakia For trade customers only

Support clip type SCZ

SPRTCLIP-SCZ-(ZNZ)-(3-8MM)-M6X10MM

Art.-no. 0971809101

EAN 4038898282167

Price for selected packaging unit
Support clip type SCZ

Art.-no. 0971809101

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mounting element for suspensions by means of screws and threaded rods

Securing cables using cable ties up to 7.8 mm in width.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Max. loading weight

45 kg

Suitable for threaded rods (Ø)

M6

Insertion depth (B)

33 mm

Design

With set screw

Thread type x nominal diameter x length of set screw

M 6 x 10 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information