Welcome to Würth Slowakia For trade customers only

Support clip type SKX

Beam clamp type SKX
SPRTCLIP-SKX-(ZNZ)-(3-8MM)-L58MM

Art.-no. 0971808101

EAN 4038898282105

Price for selected packaging unit
Support clip type SKX

Art.-no. 0971808101

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for cable fastening inside steel beams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Insertion depth (A)

58 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information