Welcome to Würth Slowakia For trade customers only

Support clip type SPW

Support clip type SPW
SPRTCLIP-SPW-(ZNZ)-(3-8MM)-M6

Art.-no. 0971804101

EAN 4038898281238

Price for selected packaging unit
Support clip type SPW

Art.-no. 0971804101

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastener used for suspension via threaded rods
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Max. loading weight

68 kg

Suitable for threaded rods (Ø)

M6

Distance between support and suspension (A)

46 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information