Support clip type SPW
Support clip type SPW
SPRTCLIP-SPW-(ZNZ)-(8-14MM)-M8
Art.-no. 0971804105
EAN 4038898281276
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastener used for suspension via threaded rods
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 8-14 mm |
Max. loading weight | 68 kg |
Suitable for threaded rods (Ø) | M8 |
Distance between support and suspension (A) | 54 mm |
Material | Steel |
Surface | Flake zinc |
