Welcome to Würth Slowakia For trade customers only

Support clip type SRV2

Support clip type SRV2
SPRTCLIP-SRV2-(ZNZ)-(3-8MM)-(3-16MM)

Art.-no. 0971818101

EAN 4038898283539

Price for selected packaging unit
Support clip type SRV2

Art.-no. 0971818101

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for cable fastening inside steel beams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Min./max. cable diameter (Ø)

3-16 mm

Insertion depth (A)

46 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information