Welcome to Würth Slowakia For trade customers only

Support clip type SRX

Support clip type SRX
SPRTCLIP-SRX-(ZNZ)-OV-(14-20)-(22-29MM)

Art.-no. 0971807108

EAN 4038898281931

Price for selected packaging unit
Support clip type SRX

Art.-no. 0971807108

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for horizontal fastening of pipes on or below steel beams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

14-20 mm

Max. loading weight

7 kg

Min./max. pipe diameter (Ø)

22-29 mm

Suitable for pipe (PG)

PG 16, PG 21

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information