Support clip type SRX
SPRTCLIP-SRX-(ZNZ)-OV-(3-8MM)-(18-25MM)
Art.-no. 0971807101
EAN 4038898281870
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening element for horizontal fastening of pipes on or below steel beams
Product information
Datasheets(X)
Min./max. grip range | 3-8 mm |
Max. loading weight | 7 kg |
Min./max. pipe diameter (Ø) | 18-25 mm |
Suitable for pipe (PG) | PG 11, PG 13,5, PG 16 |
Material | Steel |
Surface | Flake zinc |