Support clip type SRY Open design
Support clip type SRY open model
SPRTCLIP-SRY-(ZNZ)-OV-(3-8MM)-(18-25MM)
Art.-no.
0971805101
EAN 4038898281412
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Mounting part for the horizontal and vertical suspension of pipes on steel beams
- Pipe clip rotatable through 360°
Product information
Datasheets(X)
Min./max. grip range | 3-8 mm |
Max. loading weight | 7 kg |
Min./max. pipe diameter (Ø) | 18-25 mm |
Suitable for pipe (PG) | PG 11 |
Material | Steel |
Surface | Flake zinc |