Support clip type SRY
Beam clamp type SRY, closed model
SPRTCLIP-SRY-(ZNZ)-CV-(3-8MM)-(26-32MM)
Art.-no. 0971806103
EAN 4038898281054
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closed model
- Fastener for horizontal and vertical suspension of pipes
- Pipe clip rotatable through 360°
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 3-8 mm |
Max. loading weight | 12 kg |
Min./max. pipe diameter (Ø) | 26-32 mm |
Suitable for pipe (PG) | PG 21 |
Material | Steel |
Surface | Flake zinc |
