Support clip type SRY
SPRTCLIP-SRY-(ZNZ)-CV-(8-14MM)-(19-26MM)
Art.-no. 0971806108
EAN 4038898281085
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closed model
- Fastening element for the horizontal and vertical suspension of conduits.
- Conduit clip rotatable through 360°.
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 8-14 mm |
Max. loading weight | 12 kg |
Min./max. pipe diameter (Ø) | 19-26 mm |
Suitable for pipe (PG) | PG 13,5, PG 16 |
Material | Steel |
Surface | Flake zinc |
