Welcome to Würth Slowakia For trade customers only

Support clip type SRY

Beam clamp type SRY, closed model
SPRTCLIP-SRY-(ZNZ)-CV-(8-14MM)-(26-32MM)

Art.-no. 0971806109

EAN 4038898281092

Price for selected packaging unit
Support clip type SRY

Art.-no. 0971806109

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Closed model
  • Fastener for horizontal and vertical suspension of pipes

  • Pipe clip rotatable through 360°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

8-14 mm

Max. loading weight

12 kg

Min./max. pipe diameter (Ø)

26-32 mm

Suitable for pipe (PG)

PG 21

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information