Welcome to Würth Slowakia For trade customers only

Support clip type SRY open design

Support clip type SRY open model
SPRTCLIP-SRY-(ZNZ)-OV-(3-8MM)-(22-29MM)

Art.-no. 0971805102

EAN 4038898281429

Price for selected packaging unit
Support clip type SRY open design

Art.-no. 0971805102

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Mounting part for the horizontal and vertical suspension of pipes on steel beams

  • Pipe clip rotatable through 360°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Max. loading weight

7 kg

Min./max. pipe diameter (Ø)

22-29 mm

Suitable for pipe (PG)

PG 16, PG 21

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information