Support clip type SRY open design
Support clip type SRY open model
SPRTCLIP-SRY-(ZNZ)-OV-(8-14MM)-(22-29MM)
Art.-no. 0971805105
EAN 4038898281443
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Mounting part for the horizontal and vertical suspension of pipes on steel beams
- Pipe clip rotatable through 360°
Product information
Datasheets(X)
Min./max. grip range | 8-14 mm |
Max. loading weight | 7 kg |
Min./max. pipe diameter (Ø) | 22-29 mm |
Suitable for pipe (PG) | PG 16, PG 21 |
Material | Steel |
Surface | Flake zinc |