Support clip type SRZ Open design
Support clip type SRZ open model
SPRTCLIP-SRZ-(ZNZ)-OV-(14-20)-(18-25MM)
Art.-no.
0971810107
EAN 4038898282433
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Fastener for the horizontal suspension of pipes
- Including two M6 openings for threaded rods
- Pipe clip rotatable through 360°
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 14-20 mm |
Max. loading weight | 11 kg |
Min./max. pipe diameter (Ø) | 18-25 mm |
Suitable for pipe (PG) | PG 11, PG 13,5, PG 16 |
Werkstoff | Steel |
Oberfläche | Flake zinc |