Support clip type SRZ Open design
Support clip type SRZ open model
SPRTCLIP-SRZ-(ZNZ)-OV-(8-14MM)-(22-29MM)
Register now and access more than 125,000 products
- Fastener for the horizontal suspension of pipes
- Including two M6 openings for threaded rods
- Pipe clip rotatable through 360°
![]() | |
Min./max. grip range | 8-14 mm |
Max. loading weight | 11 kg |
Min./max. pipe diameter (Ø) | 22-29 mm |
Suitable for pipe (PG) | PG 16, PG 21 |
Werkstoff | Steel |
Oberfläche | Flake zinc |
Datasheets(X)