Support clip type SRZ
Beam clamp type SRZ, closed model
SPRTCLIP-SRZ-(ZNZ)-CV-(14-20)-(32-40MM)
Art.-no. 0971811116
EAN 4038898282877
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Closed model
- Fastener for the horizontal suspension of pipes
 - Including two M6 openings for threaded rods
 - Pipe clip rotatable through 360°
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Min./max. grip range  | 14-20 mm  | 
Max. loading weight  | 45 kg  | 
Min./max. pipe diameter (Ø)  | 32-40 mm  | 
Suitable for pipe (PG)  | PG 29  | 
Material  | Steel  | 
Surface  | Flake zinc  | 
