Support clip type SRZ
SPRTCLIP-SRZ-(ZNZ)-CV-(3-8MM)-(12-19MM)
Art.-no. 0971811101
EAN 4038898282563
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closed model
- Fastening element for the horizontal suspension of conduits.
- Includes two M6 openings for threaded rods.
- Conduit clip rotatable through 360°.
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 3-8 mm |
Max. loading weight | 45 kg |
Min./max. pipe diameter (Ø) | 12-19 mm |
Suitable for pipe (PG) | PG 9, PG 11 |
Material | Steel |
Surface | Flake zinc |
