Support clip type SRZ
Beam clamp type SRZ, closed model
SPRTCLIP-SRZ-(ZNZ)-CV-(8-14MM)-(19-26MM)
Art.-no. 0971811108
EAN 4038898282815
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closed model
- Fastener for the horizontal suspension of pipes
- Including two M6 openings for threaded rods
- Pipe clip rotatable through 360°
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 8-14 mm |
Max. loading weight | 45 kg |
Min./max. pipe diameter (Ø) | 19-26 mm |
Suitable for pipe (PG) | PG 13,5, PG 16 |
Material | Steel |
Surface | Flake zinc |
