Welcome to Würth Slowakia For trade customers only

Support clip type SRZ

SPRTCLIP-SRZ-(ZNZ)-CV-(8-14MM)-(32-40MM)

Art.-no. 0971811110

EAN 4038898282839

Price for selected packaging unit
Support clip type SRZ

Art.-no. 0971811110

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Closed model
  • Fastening element for the horizontal suspension of conduits.

  • Includes two M6 openings for threaded rods.

  • Conduit clip rotatable through 360°.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

8-14 mm

Max. loading weight

45 kg

Min./max. pipe diameter (Ø)

32-40 mm

Suitable for pipe (PG)

PG 29

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information