Support rail nut Type GMV
DIN 3015-2, GMV, steel zinc/nickel
NUT-(T-RAIL)-DIN3015-2-GMV-W3-SZ-6S
Art.-no. 0599026400
EAN 4038898174264
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2 steel, zinc/nickel Type GMV
Product information
Datasheets(X)
![]() | |
Nominal size | 6S |
Thread type x nominal diameter (G) | M12 |
Suitable for groove width (a) | 19.8 mm |
Flange thickness (k) | 8.8 mm |
Outer diameter (D2) | 24 mm |
Height (H1) | 23 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc nickel |
