Welcome to Würth Slowakia For trade customers only

Support rail nut Type SM

DIN 3015-3, SM, steel zinc/nickel
NUT-(T-RAIL)-DIN3015-3-SM-W3-SZ-2-5D

Art.-no. 0599033204

EAN 4047376819658

Price for selected packaging unit
Support rail nut Type SM

Art.-no. 0599033204

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-3, steel, zinc/nickel Type SM
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

2-5D

Thread type x nominal diameter (G)

M8

Suitable for groove width (a)

10.4 mm

Length (L)

25.5 mm

Flange thickness (k)

5 mm

Outer diameter (D2)

14 mm

Height (H1)

13 mm

DIN

3015

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information