Welcome to Würth Slowakia For trade customers only

Support shim DIN 988, plain steel

DIN 988 S steel plain
RG-SPRT-DIN988-S-32X45X2,5

Art.-no. 0425000032

EAN 4038898189633

Price for selected packaging unit
Support shim DIN 988, plain steel

Art.-no. 0425000032

Price for selected packaging unit
Quantity
PU
x 250 pcs
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
DIN 988

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Internal diameter (d1)

32 mm

Outer diameter (d2)

45 mm

Thickness (h1)

2.5 mm

Product weight (per item)

14.119 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information