Support shim DIN 988, plain steel
DIN 988 S steel plain
RG-SPRT-DIN988-S-8X14X1,2
Art.-no. 0425000008
EAN 4024835317498
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.2 mm |
Product weight (per item) | 1.000 g |