Support shim
DIN 988 S steel plain
DISC-SPRT-DIN988-S-100X120X3,5
Art.-no.
0425000100
EAN 4038898757122
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 100 mm |
Outer diameter (d2) | 120 mm |
Thickness (h1) | 3.5 mm |
Product weight (per item) | 89.760 g |