Support shim
DIN 988 S steel plain
DISC-SPRT-DIN988-S-170X200X3,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 170 mm |
Outer diameter (d2) | 200 mm |
Thickness (h1) | 3.5 mm |
Product weight (per item) | 229 g |