Welcome to Würth Slowakia For trade customers only

Support shim

DIN 988 S steel plain
RG-SPRT-DIN988-S-160X190X3,5

Art.-no. 0425000160
EAN 4038898186854
Price for selected packaging unit
Support shim

Art.-no. 0425000160

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 988 plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 988

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Internal diameter (d1)

160 mm

Outer diameter (d2)

190 mm

Thickness (h1)

3.5 mm

Product weight (per item)

217.899 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information