Support shim
DIN 988 S steel plain
RG-SPRT-DIN988-S-19X26X1,5
Art.-no.
0425000019
EAN 4045727208953
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 26 mm |
Thickness (h1) | 1.5 mm |
Product weight (per item) | 2.608 g |