Support shim
DIN 988 S steel plain
RG-SPRT-DIN988-S-80X100X3,5
Art.-no.
0425000080
EAN 4045727456569
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 80 mm |
Outer diameter (d2) | 100 mm |
Thickness (h1) | 3.5 mm |
Product weight (per item) | 73.339 g |