Sweatshirt
Sweatshirt
SWEATSHIRT GREY-MELAGE 4XL
Art.-no. M050057006
EAN 4250602104934
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This easy-care versatile sweatshirt is a real all-rounder. Give the sweatshirt a personal touch – our Embroidery & Printing team will be happy to advise you.
- Oeko-Tex® Standard 100, easy-care, soft brushed inner
- Shape-retaining ribbed cuffs, LYCRA® reinforcement
- Double stitching for durability
- Great embellishing options (embroidery+printing)
Product information
Datasheets(X)
Colour | Grey-melange |
Size | 4XL |
Material | 60% polyester, 40% cotton |
Fabric weight per m2 | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C, Tumble drying normal |